![buryal252t38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/516213658.jpg?preset=medium)
HUBBELL 3/8 inch #1/0 AWG Burndy Type YA-L 2-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™, 2 Hole w/ Inspection Window, 1/0 AWG, 3/8" Stud, 1" Stud Hole Spacing, 12 index, Pink, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Terminal Connection | Slender |
Finish | Tin Plated | Temperature Rating | 90 °C |
UPC | 781810416921 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |