Abbotsford
buryal262t38

HUBBELL 3/8 inch 2/0AWG Burndy Type YA-L 2-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $6.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL262T38

Description

Compression lug with uninsulated copper terminal. Two hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Compression Lug
Conductor Size 2/0 AWG Solid, 2/0 AWG Stranded Number of Holes 2
Stud Size 3/8 in Color Code Black
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Straight Stud Hole Spacing 1 in
Finish Electrolytic Tin Plated UPC 781810416976

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok