Abbotsford
buryal26t38

HUBBELL 3/8 inch 2/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $11.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL26T38
Documents Documents

Description

Copper HYLUGTM , Single Hole w/ Inspection Window, 2/0 AWG, 3/8" Stud,13 index,Black, Short Barrel,Electro- Tin Plated

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 2/0 AWG Number of Holes 1
Stud Size 3/8 in Overall Length 2.19 in
Color Code Black Material Copper
Voltage Rating 35000 V Barrel Type Straight
Finish Tin Plated UPC 781810416990

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok