
HUBBELL YAL272T38 3/8 inch 3/0AWG Burndy 1-Hole Copper Compression Lug Short Barrel-Tin Plated
Description
Chamfered barrel lug. Standard straight tongue. 3/0 copper solid size or stranded conductor. 14 index number. Made of copper. Tin-electro plating.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug | Type | Insulated |
Conductor Size | 3/0 AWG Solid, Stranded | Number of Holes | 2 |
Stud Size | 3/8 in | Overall Length | 2.84 in |
Color Code | Orange | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Straight |
Stud Hole Spacing | 1 in | Finish | Tin Plated |
UPC | 781810417027 |
Packages
1 - UNIT - 1 |