![buryal362n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/516213658.jpg?preset=medium)
BURNDY YAL362N 300kcmil Burndy® Type YA-L 2-Hole Hylug™ Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™, 2 Hole w/ Inspection Window, 600 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, 22 index, Green, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 600 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Material | Copper |
Barrel Type | Short | UPC | 781810417386 |
Packages
3 - UNIT - (3) |