HUBBELL YAL6C2T38 3/8 inch #6 AWG Burndy Type YA-L 2-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™ , 2 Hole w/ Inspection Window,6 AWG, 3/8" Stud, 1" Stud Hole Spacing,7 index,Blue, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | Compression Terminal Lug | Number of Holes | 2 |
Stud Size | 0.375 in | Material | Electrolytic Tin Plated Copper |
Voltage Rating | 35,000 V | UPC | 781810417560 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |