HUBBELL 1/2 inch 2/0AWG 2 Hole HYLUG Lug Compression Copper, Brown
Description
Copper Compression Lug, 2 Hole w/ Inspection Window, 2 Flex, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Standard Barrel, Tin Plated |
Conductor Size | 2 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 4.07 in |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Short |
Stud Hole Spacing | 1-3/4 in | Finish | Tin-Plated |
Mounting Type | 14 mm Hole | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Flex Conductors | UPC | 781810044582 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |