BUR YAV4CL2TC38FX CUHYLUG 4STRFLEX
Description
Copper Compression Lug, 2 Hole w/ Inspection Window, 4 Flex, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Standard Barrel, Tin Plated |
Conductor Size | 4 AWG, 4 AWG Weld (91/24 - 105/24) | Number of Holes | 2 |
Stud Size | 3/8 in | Overall Length | 2.68 in |
Color Code | Gray | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Short |
Die Code | 8 | Strip Length | 1/2 in |
Stud Hole Spacing | 1 in | Finish | Tin-Plated |
Mounting Type | 10 mm Hole | Temperature Rating | 90 °C |
Standards | CSA Certified, UL Listed, RoHS Compliant | Application | For Flex Conductors |
UPC | 781810022191 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |