![buryba28a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525993513.jpg?preset=medium)
HUBBELL 4/0AWG 5.19 inch x 1.1 inch Burndy BREAK-AWAY Compression Terminal Lug, White
Description
Cu&Al compression terminals, 2 holes/W/O/ insp window, 4/0,19 str(.528)(concentric),4/0,19 str(.475)(compact), 600V-35Kv, # 1 to1.75 stud, White , 298 index.
Specifications
Brand Name | Burndy | Sub Brand | Break Away |
Type | Compression Terminal | Number of Holes | 2 |
Stud Size | 0.5 in | Material | Aluminum |
Voltage Rating | 35,000 V | Finish | Tin-Plated |
Application | For Providing The Maximum Field Flexibility By Allowing The Installer To Easily Convert Two-Hole Terminals To One-Hole Terminals | UPC | 781810463710 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |