HUBBELL 750kcmil 7 inch x 1.6 inch Burndy Break-Away Hylug Aluminum Compression Terminal, Yellow
Description
Cu&Al compression terminals, 2 holes/W/O/ insp window, 700 kcmil,750kcmil(Concentric&compact), 600V-35Kv, # 1 to1.75 stud, Yellow, 936 index.
Specifications
Brand Name | Burndy | Sub Brand | Break Away |
Type | Compression Terminal | Number of Holes | 2 |
Stud Size | 0.5 in | Material | Aluminum |
Voltage Rating | 35,000 V | Finish | Tin-Plated |
Application | For Providing The Maximum Field Flexibility By Allowing The Installer To Easily Convert Two-Hole Terminals To One-Hole Terminals | UPC | 781810463734 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |