HUBBELL 4/0AWG 5.24 inch x 0.94 inch 2 Hole Burndy BREAK-AWAY Hylug Straight Tongue Compression Terminal, Purple
Description
Cu Break-Away Lug, 4/0 Flex (Code), 1/2" Stud, Purple, 15 Index, 1-3/4" Strip Length
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Compression Lug | Type | Break-Away |
Conductor Size | 4/0 AWG, 4/0 AWG Flex (550/24) | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 5.24 in |
Color Code | Purple/Violet | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Straight |
Stud Hole Spacing | 1 - 1-3/4 in | Finish | Tin-Plated |
Temperature Rating | 90 °C | Application | For Providing the Maximum Field Flexibility by Allowing the Installer to Easily Convert Two-Hole Terminals to One-Hole Terminals |
UPC | 781810463666 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 50 - UNIT - 50 |