
BUR YGHA262N CU 2/0, HVY DUTY GRD T
Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YGHA, Heavy Duty, Irreversible |
Conductor Size | 2/0 AWG Stranded | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 4.38 in |
Material | Copper | Barrel Type | Straight |
Stud Hole Spacing | 1-3/4 in | Finish | Bare |
Standards | UL 467, 486A, CSA Certified, RoHS Compliant, IEEE-837 | Application | For Direct Burial in Earth or Concrete, Grounding Applications |
UPC | 781810220368 |
Packages
1 - UNIT - 1 |