
HUBBELL YGHA292N Hylug™ Compression Lug with Inspection Probe 2 Holes Copper 250 kcmil Stranded Copper 1/2 in Stud size
Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Probe | Type | Heavy Duty, Irreversible |
Conductor Size | 250 kcmil Stranded Copper | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Diameter | 0.95 in |
Barrel Length | 1.18 in | Tongue Size | 3 in L x 1.28 in W x 0.34 in T |
Overall Length | 4.94 in | Material | Copper |
Barrel Type | Short | Tongue Type | Straight |
Die Code | 18 | Stud Hole Spacing | 1-3/4 in |
Finish | Unplated | Standards | UL 467, UL 486A-486B, IEEE 837 Listed, RoHS Compliant, CSA Certified |
Application | For Direct Burial in Earth or Concrete, Grounding Applications | UPC | 781810220382 |
Packages
1 - UNIT - 1 |