![burygha31n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340026692.jpg?preset=medium)
HUBBELL 3.2 inch 350kcmil Burndy Type YGHA Hylug Heavy Duty Copper Compression Lug
Description
HYLUG™ Copper Compression Terminal for Grounding; Heavy Duty; 1-Hole.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Compression Lug | Conductor Size | 350 MCM |
Number of Holes | 2 | Overall Length | 3.2 in |
Material | Copper | Finish | Unplated |
Mounting Type | 0.56 in Hole | UPC | 781810209936 |
Packages
1 - UNIT - 1 |