3M CANADA 31172 750 kcmil 3M™ Scotchlok™ Copper Two Hole Long Barrel Lug
Description
The 3M™ Scotchlok™ copper two hole long barrel lug 31172 is used on copper conductors only. It is constructed of one-piece, seamless, high-conductivity copper.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | Compression Lug | Conductor Size | 750 MCM |
Number of Holes | 2 | Stud Size | 1/2 in |
Barrel Diameter | 1.03 in | Barrel Length | 2.81 in |
Overall Length | 7 in | Color Code | Black |
Material | Copper | Barrel Type | Long |
UPC | 054007127093 |
Packages
6 - UNIT - (6) |