Abbotsford
panlcc214awq

PANDUIT 1/4 inch Type LCC-W Two-Hole Long Barrel with Window Lug

Price $16.2062 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:LCC2-14AW-Q
Documents Documents

Description

FEATURES:• Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance• Inspection window to visually assure full conductor insertion• Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection• Tin-plated to inhibit corrosion• UL Listed and CSA Certified to 35 KV** and temperature rated to 90°C when crimped with Panduit and specified competitor crimping tools and dies• UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit® Uni-Die ™ Dieless Crimping Tools‡• Tested by Telcordia – meets NEBS Level 3• Meets J-STD-607-A and TIA-942 requirements for network systems grounding applications

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Item Name Compression Lug Type Type LCC-W
Number of Holes 2 Stud Size 1/4 in
Barrel Length 1.16 in Overall Length 2.67 in
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Long with Inspection Window
Tongue Type Standard Finish Tin Plated
Standards 486A-486B File #E52164 UPC 074983797899

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok