Abbotsford
panlcc810awfl

PANDUIT LCC8-10AWF-L #8 AWG Type LCC-WF Tin-Plated Copper Compression Connector - Lug

Price $7.0416 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:LCC8-10AWF-L
Documents Documents

Description

Two-hole, long barrel lug with window,#8 AWG wire, #10 stud hole, .63 hole spacing, 90° angle tongue.FEATURES:- Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance- Inspection window to visually assure full conductor insertion- Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection- Tin-plated to inhibit corrosion- UL Listed and CSA Certified to 35 KV** and temperature rated to 90°C when crimped with Panduit and specified competitor crimping tools and dies- UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit Uni-Die Dieless Crimping Tools‡- Tested by Telcordia – meets NEBS Level 3- Meets J-STD-607-A and TIA-942 requirements for network systems grounding applications

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Item Name Compression Lug Type Type LCC-WF
Number of Holes 2 Stud Size 0.19 in
Barrel Length 0.7 in Overall Length 1.53 in
Material Tin-Plated Copper Voltage Rating 35,000 V
Barrel Type Long Barrel Length with Inspection Window Tongue Type Standard
UPC 074983805723

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok