Abbotsford
tab25630695868

ABB 256-30695-868 Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel

Price $41.3812 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-868
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 6 AWG Number of Holes 2
Stud Size 1/2 in Color Code Blue
Material Copper Voltage Rating 35000 V
Barrel Type Long, Straight Die Code 24
Finish Tin Plated Standards UL File Number E9809
UPC 786210128061

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 9600 - UNIT = 9600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok