
ABB 3/8 inch 700kcmil Copper Two-Hole Lug Standard Barrel, Pink
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 700 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 99
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 700 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Length | Standard |
Color Code | Pink | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Peep Hole | Yes | Terminal Connection | Slender |
Die Code | 99 | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210896762 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 60 - UNIT - 60 |