![tab256306951047](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11711131.jpg?preset=medium)
ABB 256-30695-1047 Color-Keyed® Copper Two-Hole Lug - Straight Standard End Barrel, Grey
Description
COLOR-KEYED® Two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel |
Conductor Size | 4 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Gray |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Short | Terminal Connection | Special Shape |
Mounting Type | Screw | UPC | 786210642017 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |