Abbotsford
tab256306951116

ABB 3/8 inch 2/0 AWG Color-Keyed Two Hole Compression Lug Long Barrel, Black

Price $24.7102 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-1116
Documents Documents

Description

Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 2/0 AWG Number of Holes 2
Stud Size 3/8 in Color Code Black
Material Copper Voltage Rating 35000 V
Barrel Type Standard, Straight Die Code 45
Finish Tin Plated Standards UL File Number E9809
UPC 786210169101

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 9000 - UNIT = 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok