ABB 256-30695-1118 Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Red 71
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 350 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Red |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 71 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210069791 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 50 - UNIT = 50 |