![tab256306951118p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970995.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 256-30695-1118P Color-Keyed® Compression Lug 2 Holes Copper 350 kcmil 3/8 in Stud size
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 350 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Diameter | 0.93 in |
Tongue Size | 1.93 in L x 1.36 in W x 0.18 in T | Overall Length | 4.33 in |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Peep Hole | Yes | Tongue Type | Straight |
Die Code | 71 | Stud Hole Spacing | 1 in |
Finish | Tin Plated | Application | For Copper Conductors |
UPC | 786210910482 |
Packages
10 - UNIT - (10) |