![tab256306951160](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969511.jpg?preset=medium)
ABB 256-30695-1160 Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Brown 33
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2-3 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 33 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210068916 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 1440 - UNIT = 14400 |