ABB 3/8 inch #2AWG Copper Two-Hole Lug Long Barrel, Brown
Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Diameter | 0.41 in |
Barrel Length | Long | Tongue Size | 1.94 in L x 0.59 in W x 0.11 in T |
Overall Length | 3.08 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Peep Hole | Yes |
Die Code | 33 | Stud Hole Spacing | 1 in |
Finish | Electro Tin Plated | For Use With | Copper Conductor |
Standards | UL Listed, CSA Certified | UPC | 786210373249 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |