ABB ELECTRIFICATION CANADA INC 256-30695-1162P LUG COMPRESS CU #1 2H
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Peep Hole | Yes |
Die Code | 42 | Stud Hole Spacing | 1 in |
Finish | Tin Plated | UPC | 786210894553 |
Packages
1 - UNIT - 1 |