ABB 3/8 inch 250kcmil Copper Two-Hole Lug Long Barrel, Yellow
Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 62.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 2-Hole Compression Lug | Type | Straight |
Conductor Size | 250 kcmil | Number of Holes | 2 |
Stud Size | 0.375 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Die Code | 62 |
Finish | Tin Plated | UPC | 786210634869 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |