ABB 256-30695-257 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Brown 33
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 2 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Length | Standard |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Peep Hole | Yes | Die Code | 33 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210896670 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |