![tab25630695399](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14135596.jpg?preset=medium)
ABB 256-30695-399 Color-Keyed® Two-Hole Lug - Straight Standard Barrel, Yellow 62
Description
COLOR-KEYED® Two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel 90 Degree Bend |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | 90° Bend, Short, Standard | Standards | UL E9809 Listed |
UPC | 786210070995 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |