![tab53233l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969007.jpg?preset=medium)
ABB 53233L Color-Keyed® Cast Copper Two-Hole Heavy Duty Lug - Straight Standard Barrel
Description
COLOR-KEYED® Cast copper compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel |
Conductor Size | 1500 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Standard |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Finish | Tin Plated |
Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
UPC | 786210707068 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 |