![tab54482](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970643.jpg?preset=medium)
ABB 54482 Color-Keyed® Copper Two-Hole High Voltage Lug - Straight Long Barrel, Red Rounding Die, 71R
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 350 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Tongue Type | Straight | Finish | Tin Plated |
Temperature Rating | 105 degrees C | Standards | UL File No. E9809 Listed |
UPC | 786210544823 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 5400 - UNIT = 5400 |