![tab54484](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970643.jpg?preset=medium)
ABB 54484 Color-Keyed® Copper Two-Hole High Voltage Lug - Straight Long Barrel, Brown Rounding Die, 87R
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 2-Hole Compression Lug | Type | Straight, Heavy Duty |
Conductor Size | 500 kcmil | Number of Holes | 2 |
Stud Size | 1-3/4 in | Barrel Length | Long |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Finish | Tin Plated | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 786210544847 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 2880 - UNIT = 2880 |