Abbotsford
tab54810be

ABB 54810BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Brown 33

Price $18.8915 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54810BE
Documents Documents

Description

Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 2 AWG Number of Holes 2
Stud Size 3/8 in Barrel Length Long
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 33 Stud Hole Spacing 1-3/4 in
Finish Tin Plated Standards UL File Number E9809
UPC 786210195513

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok