Abbotsford
tab54813be

ABB 54813BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Pink 42

Price $19.2508 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54813BE
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 1/0 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Long
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Finish Tin Plated Standards UL E9809 Listed
UPC 786210189833

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 9000 - UNIT = 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok