![tab54815be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969030.jpg?preset=medium)
ABB 54815BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Orange 50
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 3/0 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Barrel Length | Long |
Color Code | Orange | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 50 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210189857 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT = 25 |