ABB 3/8 inch #3AWG Copper Two-Hole Lug Long Barrel, Orange
Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Long Barrel |
Conductor Size | 3/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Diameter | 0.632 in |
Barrel Length | Long | Tongue Size | 1.815 in L x 0.937 in W x 1/8 in T |
Overall Length | 3.265 in | Color Code | Orange |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Peep Hole | Yes |
Die Code | 50 | Stud Hole Spacing | 1 in |
Finish | Tin Plated | UPC | 786210243207 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |