![tab54818be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969718.jpg?preset=medium)
ABB 54818BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Purple 54
Description
Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Length | Long |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 54 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210194714 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 4800 - UNIT - 4800 |