![tab54826be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969030.jpg?preset=medium)
ABB 54826BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, N/A 125
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 1000 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Die Code | 125 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210189871 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 10 - UNIT = 10 |