![tab54855be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969030.jpg?preset=medium)
ABB 54855BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Brown 33
Description
Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Barrel Length | Long |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 33 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210190204 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 1800 - UNIT = 18000 |