![tab54856be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969511.jpg?preset=medium)
ABB 54856BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Brown 33
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2 AWG | Number of Holes | 2 |
Stud Size | 5/16 in | Barrel Length | Long |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 33 | Stud Hole Spacing | 3/4 in |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210897998 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 6300 - UNIT = 63000 |