![tab54858bebs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969108.jpg?preset=medium)
ABB 54858BEBS Color-Keyed® Copper Two-Hole Lug - Straight Long Belled End Barrel, Green 37
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 1 AWG | Number of Holes | 2 |
Stud Size | 0.312 in | Barrel Length | Long |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long - Bell Shaped End |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210954974 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 |