![tab54866be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969718.jpg?preset=medium)
ABB 54866BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Purple 54
Description
Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 54 | Stud Hole Spacing | 1-3/4 in |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210898049 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |