![tab54866bebs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969108.jpg?preset=medium)
ABB 1/2 inch 4/0 AWG Color-Keyed Bell-Ended Lug - Long Barrel, Purple
Description
Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Finish | Tin-Plated | Standards | UL E9809 Listed |
UPC | 786210955254 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |