![tab54879bebs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969178.jpg?preset=medium)
ABB 54879BEBS Color-Keyed® Copper Two-Hole Lug - Straight Long Belled End Barrel, Pink 99
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated, Straight |
Conductor Size | 700 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long Bell Shaped End | Die Code | 99 |
Finish | Tin Plated | UPC | 786210995984 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 30 - UNIT = 30 |