![tab54882be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969030.jpg?preset=medium)
ABB 54882BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, N/A 125
Description
Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 1000 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Diameter | 1.55 in |
Barrel Length | Long | Tongue Size | 2.984 in L x 2.266 in W x 0.297 in T |
Overall Length | 6.594 in | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Blind End/Long |
Tongue Type | Straight | Die Code | 125 |
Stud Hole Spacing | 1-3/4 in | Finish | Tin Plated |
Standards | UL File Number E9809, CSA Certified, RoHS Compliant | Application | For Copper Conductors |
UPC | 786210898124 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 | 9600 - UNIT = 9600 |