ABB ELECTRIFICATION CANADA INC 542040416 Color-Keyed® 2-Hole Compression Lug with Sight Hole 2 Holes Copper 8 AWG 0.25 in Stud size
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 2-Hole Compression Lug with Sight Hole | Type | Straight |
Conductor Size | 8 AWG | Number of Holes | 2 |
Stud Size | 0.25 in | Barrel Length | Standard |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210257174 |
Packages
50 - UNIT - (50) |