Abbotsford
tab542040410

ABB ELECTRIFICATION CANADA INC 542040410 Color-Keyed® 2-Hole Compression Lug 2 Holes Copper 8 AWG 1/4 in Stud size

Price $8.6711 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:542040410
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name 2-Hole Compression Lug Type Non-Insulated, Straight
Conductor Size 8 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Tin-Plated Standards UL E9809
UPC 786210898766

Packages

1 - UNIT - 1 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok