
ABB 54204UB #8 AWG, #10 Bolt Size Copper Two-Hole Lug, Standard Barrel
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #8 AWG, #10 Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 21, Die Color Code Red.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel 90 Degree Bend |
Conductor Size | 8 AWG | Number of Holes | 2 |
Stud Size | 0.19 in | Barrel Length | Standard |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | 90° Bend, Standard |
Finish | Tin-Plated | Standards | UL E9809 Listed |
UPC | 786210571188 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 500 - UNIT = 500 |