![tab54206](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969336.jpg?preset=medium)
ABB 54206 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Grey 29
Description
Color-Keyed® two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 4 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Gray |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210542065 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1260 - UNIT = 126000 |