![tab54208](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139083252.jpg?preset=medium)
ABB 54208 Copper Two-Hole Lug - Straight Standard Barrel, Green 37
Description
Color-Keyed® two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 1 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Barrel Length | Standard |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210542089 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 | 5040 - UNIT = 50400 |